Zoro Homepage

WeldPro Side Split Cow Leather Welding Gloves, 12PK

  • Mfr # T1755

  • Zoro # G507461653


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Cuff Material
Leather
Application
General Welding
Glove Leather Grade
Economical
Palm Material
Leather
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1755
Zoro #
G507461653
UPC #
-
Country of Origin
China

Details

Item
Weld/Heat Gloves
Cuff Material
Leather
Application
General Welding
Glove Leather Grade
Economical
Palm Material
Leather
Color
Gray

Description

Magid WeldPro T1755 White Gun Pattern Welding Gloves are made of full economy split cowskin leather for maximum protection during the toughest jobs Featuring a gunn cut pattern and wing thumb, these comfortable welding gloves are sewn with Kevlar thread, and are fully welted at all critical seams The T1755 full economy cowskin gauntlets also features a jersey lining for added protection from high heat, making it your choice for quality, longlasting welding protection at an affordable price

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.