
WeldPro Y6701 Side Split Cow Leather Welding Gloves, 12PK
Mfr # Y6700
Zoro # G707461644
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
Key Features
Application
General Welding
Palm Material
Leather
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y6700
Zoro #
G707461644
UPC #
-
Country of Origin
China
Details
Item
Weld/Heat Gloves
Application
General Welding
Palm Material
Leather
Color
Green
Description
The Magid Weld Pro II Y6700 and Y6701 are select gunn pattern full leather welders gloves that provide excellent protection in demanding environments These glove's split leather is highquality and surprisingly comfortable, offering a full, generous gunn cut They are fully welted at all critical seams and sewn entirely with Kevlar thread, ensuring seams that will last These solid gloves are well suited for the most rugged jobs, providing toprate welding protection you can trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.