Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y50, Safety Glasses, Grey Lens, 2 PK

  • Mfr # Y50BKAFCGYDP

  • Zoro # G007469418


product price: $31.75
/pk 2, $15.88/ea

Key Features

Series
Y50
Package Size
2 PR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y50BKAFCGYDP
Zoro #
G007469418
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Package Size
2 PR

Details

Item
Safety Glasses
Lens Color
Grey
Series
Y50

Description

For workers who want style and protection, the Y50 Classic Black Frame Safety Glasses with Permanent Side Shields delivers outstanding peripheral vision and impact protection in an iconic designx000D


  • •Stylish, classic design promotes worker compliance
  • •Low base curve frame and clear side shields provide excellent peripheral vision and protection
  • •Glasses are packed one pair per wiper case making it easy to keep the glasses clean and smudge-free
  • •Scratch resistant hard coat polycarbonate lenses in clear, grey and blue light blocking offer long-lasting protection
  • •Black nylon frame with soft grey temple pads for comfort
  • •Provides 99.9% protection against harmful ultraviolet light
  • •Independently tested & compliant with ANSI Z87.1 standard
  • •Comes with one pair of clear lens glasses, one pair of grey lens glasses and two wiper cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.