Zoro Homepage

Zircon, Safety Glasses, Grey Lens, Grey/Blue Frame, 1 PR

  • Mfr # Y770RBAFGY

  • Zoro # G7785927


product price: $9.79
/pr

Key Features

Frame Color
Grey/Blue
Series
Zircon
Eyewear Size
9/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y770RBAFGY
Zoro #
G7785927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
9/L

Details

Item
Safety Glasses
Lens Color
Grey
Frame Color
Grey/Blue
Series
Zircon

Description

These Zircon TPR Cushioned Safety Glasses are grey and have a soft nose piece. The adjustable tilt ratchet temples are in grey and royal blue. It meets ANSI standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.