Zircon Y79, Safety Glasses, Uncoated, Clear Lens, Black Frame, 1 PR

  • Mfr # Y79BKC

  • Zoro # G007469586


product price: $12.15
/pr

Key Features

Series
Zircon Y79
Standards
ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
Includes Anti-Fog Lens Coating
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y79BKC
Zoro #
G007469586
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Uncoated
Series
Zircon Y79
Standards
ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
Includes Anti-Fog Lens Coating
No

Description

The Gemstone Zircon Y79 series utilizes a polycarbonate, impact resistant, contoured lens These safety glasses feature modern wraparound frames with a soft nosepiece, bendable temples and black flexible elastic tips These polycarbonate frame glasses absorb 999 of harmful UV rays and are independently tested compliant with ANSI Z8712010 standards


  • •Wraparound stylish frame with bendable temples for perfect fit
  • •Flexible elastic temple tips and soft nose pad
  • •Scratch resistant anti-fog or hard coated polycarbonate contoured lenses
  • •Wide selection of frame and lens color
  • •Provides 99.9% protection against harmful ultraviolet light
  • •Independently tested & compliant with ANSI Z87.1-2010 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.