Zoro Homepage

Pressure Regulator 3/4" Nat

  • Mfr # 37N

  • Zoro # G502294966


product price: $22.49
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
37N
Zoro #
G502294966
UPC #
-
Country of Origin
United States

Description

Nat Gas, 3/4" Fpt Gas In/Out, 3"- 6" Wc, 1/2 Psi;250,000 Btu, Maxitrol Rv48L-66-0001 Preset At Factory To 3.5;American Range;Bakers Pride Oven Where Applicable.;Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl.;Garland Griddle Series: Gd, Broiler G-80, Ir;Groen Kettle Ah/1, Ah/1E;Imperial Oven Ir,Ihr;Keating Fryer Bb, Cc & Ts: 18" & Up.;Southbend Oven Series: 300.;Griddle Series: Sg Counter Top;Vulcan Broiler, Grill, Warmer Where Applicable.; Fryer 7594G, Oven Series 7000;Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc,;260L/Lc/Lcc.