12V Battery
- Mfr # 61017
- Zoro # G922808767
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Battery Voltage
12V
Material
Metal, Plastic
Overall Width
5 7/8 in
Overall Height
3 3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61017
- Zoro #
- G922808767
- UPC #
- 675706002940
- Country of Origin
- United States
- Battery Voltage
- 12V
- Material
- Metal, Plastic
- Color
- Black
- Compatible with Product Type
- Magliner LiftPlus Stackers
- Item
- Battery
- Features
- LiftPlus Battery
- Shell Material
- Metal, Plastic
- Wire Color
- Black
- Traction Material
- Metal, Plastic
Dimensions
- Overall Width
- 5 7/8 in
- Overall Height
- 3 3/4 in
- Fits Chest Size
- LiftPlus Battery
Description
Battery, Overall Depth Not Applicable, Overall Width 5 7/8 in, Overall Height 3 3/4 in, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.