22-1/2"L x 20-1/4"W x 6-1/4"H, Straight Fork Attachment For Liftplus
Mfr # 536060
Zoro # G7623266
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Width
20 1/4 in
Overall Length
22 1/2 in
Load Capacity
350 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536060
Zoro #
G7623266
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 1/4 in
Overall Length
22 1/2 in
Overall Height
6 1/4 in
Width Between Forks
18 in
Fork Width
21 in
Width Across Forks
21 in
Fork Length
18 in
Overall LxWxH
22 1/2 in x 20 1/4 in x 6 1/4 in
Details
Item
Lifting Equipment Accessories
Color
Red
Load Capacity
350 lb
Material
Steel
For Use With
Magliner LiftPlus
Compatible with Product Type
Magliner LiftPlus
Features
Quick Change Fork
Weight
10 lb
Finish
Powder Coated
Description
Straight Fork, Load Capacity 350 lb, Fork Length 18 in, Fork Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.