Shop MAGLINER
See all product information
Create Account
24V Battery Box
- Mfr # 440002
- Zoro # G422808687
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Includes
70A Motor Controller, Two 12V-12Ah Sealed Lead Acid Batteries, Wiring Harness to Motor Brake and Circuit Breaker, Wiring Harness to Throttle
Material
Plastic, Steel
Features
Battery Box Assembly - Motorized Hopper Cart
Compatible with Product Type
Magliner Hopper Cart
Battery Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440002
- Zoro #
- G422808687
- UPC #
- 675706013458
- Country of Origin
- United States
- Includes
- 70A Motor Controller, Two 12V-12Ah Sealed Lead Acid Batteries, Wiring Harness to Motor Brake and Circuit Breaker, Wiring Harness to Throttle
- Material
- Plastic, Steel
- Features
- Battery Box Assembly - Motorized Hopper Cart
- Compatible with Product Type
- Magliner Hopper Cart
- Battery Voltage
- 24V
- Item
- Battery Box
- Color
- Black
- Shell Material
- Plastic, Steel
- Wire Color
- Black
- Traction Material
- Plastic, Steel
Dimensions
- Fits Chest Size
- Battery Box Assembly - Motorized Hopper Cart
Description
Battery Box, Overall Depth Not Applicable, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.