36 V Batttery Box
- Mfr # 460097
- Zoro # G022808568
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 3/4 in
Material
Stainless Steel
Overall Width
4 7/8 in
Battery Voltage
36V
Features
Spare Battery Box Assembly - 36V System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460097
- Zoro #
- G022808568
- UPC #
- 675706002810
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 3/4 in
- Overall Width
- 4 7/8 in
- Fits Chest Size
- Spare Battery Box Assembly - 36V System
Details
- Material
- Stainless Steel
- Item
- Battery Box
- Battery Voltage
- 36V
- Features
- Spare Battery Box Assembly - 36V System
- Compatible with Product Type
- Magliner Dewar Cart
- Color
- Red
- Includes
- (3) 12V Batteries Connected
- Shell Material
- Stainless Steel
- Wire Color
- Red
Description
Battery Box, Overall Depth Not Applicable, Overall Width 4 7/8 in, Overall Height 7 3/4 in, Color Red
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.