Zoro Homepage

37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform

  • Mfr # 5360331

  • Zoro # G7627070


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
33 in
Overall Length
37 1/2 in
Load Capacity
350 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5360331
Zoro #
G7627070
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 in
Overall Length
37 1/2 in
Overall Height
6 1/4 in
Platform Length
34 in
Fork Length
32 in
Platform Width
34 in
Width Across Forks
20 in
Width Between Forks
17 in
Overall LxWxH
37 1/2 in x 33 in x 6 1/4 in
Fork Width
20 in

Details

Item
Lifting Equipment Accessories
Color
Red
Load Capacity
350 lb
Material
Steel
For Use With
Magliner LiftPlus
Includes
Fork, Platform
Features
Quick Change Fork
Weight
46 lb
Finish
Powder Coated
Compatible with Product Type
Magliner LiftPlus

Description

Straight Fork, Load Capacity 350 lb, Fork Length 32 in, Fork Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.