Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balloon Cushion Wheel 10 In

  • Mfr # 101030

  • Zoro # G7396873


product price: $34.59
/ea

Key Features

Bore Dia.
5/8 in
Fits Brand
Magline
Overall Width
2 in
Overall Height
10 in
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101030
Zoro #
G7396873
UPC #
-
Country of Origin
Colombia

Dimensions

Bore Dia.
5/8 in
Overall Width
2 in
Overall Height
10 in
Overall Depth
10 in
Outside Diameter
10 in

Details

Item
Balloon Cushion Wheel
Fits Brand
Magline
Material
Rubber
Weight
3 lb
Compatible Mfr. Model Number
22101
Hub Position
Offset
Compatible with Product Type
Axle

Description

Balloon Cushion Wheel, Overall Depth 10 in, Overall Width 2 in, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.