Bent Fork, w/Platform, For Liftplus
Mfr # 5360251
Zoro # G7644835
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 3/4 in
Overall Length
28 1/2 in
Overall Width
24 in
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5360251
Zoro #
G7644835
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 3/4 in
Overall Length
28 1/2 in
Overall Width
24 in
Platform Length
24 in
Fork Width
21 in
Fork Length
18 in
Width Across Forks
21 in
Platform Width
24 in
Overall LxWxH
28 1/2 in x 24 in x 8 3/4 in
Width Between Forks
18 in
Details
Material
Steel
Color
Red
Load Capacity
350 lb
Item
Bent Fork
Includes
Fork, Platform
For Use With
Magliner LiftPlus
Features
Quick Change Fork
Weight
28 lb
Compatible with Product Type
Magliner LiftPlus
Finish
Powder Coated
Description
Bent Fork, Load Capacity 350 lb, Fork Length 18 in, Fork Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.