Zoro Homepage

Black Handle Grip

  • Mfr # 301270

  • Zoro # G9460534


product price: $8.59
/ea

Key Features

Overall Height
1 7/8 in
Overall Length
5 5/8 in
Color
Black
Fits Brand
Magline
For Use With Grainger Item Number
12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301270
Zoro #
G9460534
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Length
5 5/8 in
Overall Depth
1 1/2 in

Details

Color
Black
Item
Black Handle Grip
Fits Brand
Magline
For Use With Grainger Item Number
12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
Weight
1 lb
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5
Compatible with Product Type
Handle

Description

Black Handle Grip, Overall Depth 1 1/2 in, Overall Height 1 7/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.