Zoro Homepage

Bolt Load 12l14 Material

  • Mfr # 301049

  • Zoro # G2927751


product price: $2.79
/ea

Key Features

Fits Brand
Magline
Outside Diameter
1 in
Overall Depth
2 1/2 in
Weight
0.1 lb
Compatible Mfr. Model Number
GMK16UA4, GMK81UA4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301049
Zoro #
G2927751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
1 in
Overall Depth
2 1/2 in

Details

Item
Bolt Load 12l14 Material
Fits Brand
Magline
Weight
0.1 lb
Compatible Mfr. Model Number
GMK16UA4, GMK81UA4
Compatible with Product Type
Hand Truck

Description

Bolt Load 12l14 Material, Overall Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.