Zoro Homepage

C5 Wear Strip, Polymer Skid, 9 1/2 in.

  • Mfr # 302115

  • Zoro # G9460525


product price: $6.49
/ea

Key Features

Overall Length
9 1/2 in
Overall Width
1 in
Material
Polymer
Fits Brand
Magline
For Use With Grainger Item Number
5YN92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302115
Zoro #
G9460525
UPC #
705332854603
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Width
1 in
Overall Depth
1/2 in

Details

Material
Polymer
Item
C5 Wear Strip, Polymer Skid, 9-1/2" Length
Fits Brand
Magline
For Use With Grainger Item Number
5YN92
Weight
0.5 lb
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
86006

Description

C5 Wear Strip, Polymer Skid, 9-1/2 In. Length, Overall Depth 1/2 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.