Zoro Homepage

Cotter Pin, PK50

  • Mfr # 81077K

  • Zoro # G2927779


product price: $8.99
/pk 50, $0.18/ea

Key Features

Fits Brand
Magline
Compatible with Product Type
Axle
Weight
0.02 lb
Overall Height
1/2 in
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81077K
Zoro #
G2927779
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Length
4 in
Outside Diameter
5/8 in
Overall Width
3 in
Axle Dia.
5/8 in

Details

Fits Brand
Magline
Item
Cotter Pin, PK50
Compatible with Product Type
Axle
Weight
0.02 lb
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5

Description

Cotter Pin, PK50, Overall Width 3 in, Overall Height 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.