Zoro Homepage

Curb Ramp, Used w 5PWC3, 5PWC4

  • Mfr # RDCR

  • Zoro # G5761262


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Material
Aluminum
For Use With
5PWC3, 5PWC4
Overall Height
5 in
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDCR
Zoro #
G5761262
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
44 in
Overall Width
29 in
Service Height Range
9 in

Details

Item
Curb Ramp
Load Capacity
3,000 lb
Material
Aluminum
For Use With
5PWC3, 5PWC4
Color
Silver

Description

Curb Ramp, Color Silver, For Use With 5PWC3, 5PWC4, Service Height Range 9 in, Load Capacity 3,000 lb, Material Aluminum, Overall Height 5 in, Overall Length 44 in, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.