Zoro Homepage

Hand Truck Wheel, 10in dia., Solid Rubber

  • Mfr # 111025

  • Zoro # G7273332


product price: $37.99
/ea

Key Features

Overall Height
10 in
Overall Width
2 3/4 in
Material
Rubber
Fits Brand
Magliner
For Use With Grainger Item Number
12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111025
Zoro #
G7273332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
2 3/4 in
Bore Dia.
5/8 in
Overall Depth
10 in
Outside Diameter
10 in

Details

Material
Rubber
Item
Hand Truck Wheel 10" dia., 1025, Solid Rubber
Fits Brand
Magliner
For Use With Grainger Item Number
12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
Type
5/8 in Axle
Weight
5.5 lb
Compatible Mfr. Model Number
22101
Compatible with Product Type
Axle
Hub Position
Offset

Description

Hand Truck Wheel 10 In. dia., 1025, Solid Rubber, Overall Depth 10 in, Overall Width 2 3/4 in, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.