Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Bolt Kit

  • Mfr # 80114

  • Zoro # G2927937


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Fits Brand
Magline
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5
Weight
0.01 lb
Compatible with Product Type
Hand Truck
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80114
Zoro #
G2927937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 7/8 in
Overall Width
4 in
Overall Height
4 in

Details

Item
Handle Bolt Kit
Fits Brand
Magline
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5
Weight
0.01 lb
Compatible with Product Type
Hand Truck

Description

Handle Bolt Kit, Overall Width 4 in, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.