Zoro Homepage

Handle Kit No 22

  • Mfr # 30102

  • Zoro # G7306503


product price: $31.19
/ea

Key Features

Overall Height
6 1/4 in
Overall Width
11 1/2 in
Fits Brand
Magline
Includes
Universal Brace, Vinyl Sleeve
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30102
Zoro #
G7306503
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Width
11 1/2 in
Overall Depth
12 1/2 in

Details

Item
Handle Kit #22
Fits Brand
Magline
Includes
Universal Brace, Vinyl Sleeve
Weight
2 lb
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5

Description

Handle Kit #22, Overall Depth 12 1/2 in, Overall Width 11 1/2 in, Overall Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.