Hex Axle Shaft 4-1/8 In
Mfr # 224030
Zoro # G2927885
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Fits Brand
Magline
Overall Length
4 1/8 in
Compatible Mfr. Model Number
PDN424208, PDN424806, PDN424808, PDN484810, PDT363606, PDT363608, PDT363610, PDT364206, PDT364208, PDT364210, PDT364806, PDT364808, PDT364810, PDT423606, PDT423608, PDT423610, PDT424206, PDT424208, PDT424210, PDT424808, PDT424810, PDT484806, PDT484808
Compatible with Product Type
Pallet Dolly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224030
Zoro #
G2927885
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 1/8 in
Details
Item
Hex Axle Shaft
Fits Brand
Magline
Compatible Mfr. Model Number
PDN424208, PDN424806, PDN424808, PDN484810, PDT363606, PDT363608, PDT363610, PDT364206, PDT364208, PDT364210, PDT364806, PDT364808, PDT364810, PDT423606, PDT423608, PDT423610, PDT424206, PDT424208, PDT424210, PDT424808, PDT424810, PDT484806, PDT484808
Compatible with Product Type
Pallet Dolly
Description
Hex Axle Shaft, Compatible with Product Type Pallet Dolly, Overall Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.