Zoro Homepage

Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R

  • Mfr # 10815

  • Zoro # G3369387


product price: $31.39
/ea

Key Features

For Use With
Magline Hand Trucks
Bore Dia.
5/8 in
Features
1-5/8 in W, 5/8 in Axle Dia, 8 in Dia, HDPE
Overall Width
8 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10815
Zoro #
G3369387
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Overall Width
8 in
Overall Height
8 in
Overall Depth
8 in
Outside Diameter
8 in

Details

Item
Wheel
For Use With
Magline Hand Trucks
Features
1-5/8 in W, 5/8 in Axle Dia, 8 in Dia, HDPE
Material
Rubber
Includes
Die-Cast Hub and Semi-Precision Bearings
Weight
2.5 lb
Compatible Mfr. Model Number
22100
Hub Position
Offset
Compatible with Product Type
Axle

Description

Wheel, Overall Depth 8 in, Overall Width 8 in, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.