Platform Truck 2800
Mfr # PTK3660S1-Q
Zoro # G7612696
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Length
60 in
Overall Width
36 in
Load Capacity
2,800 lb
Handle Type
Removable Raised
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTK3660S1-Q
Zoro #
G7612696
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
39 in
Overall Length
60 in
Overall Width
36 in
Deck LxWxH
60 in x 36 in x 12-1/2 in
Deck Width
36 in
Deck Length
60 in
Caster Wheel Dia.
8 in
Deck Height
12 1/2 in
Overall LxWxH
60 in x 36 in x 39 in
Details
Load Capacity
2,800 lb
Item
Aluminum-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Aluminum
Deck Material
Aluminum
Caster Mounting Type
Plate
Deck Surface
Smooth
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Caster Wheel Type
Solid Rubber
Side Panel Type
No Side Panels
Deck Construction
Solid
Description
Platform Truck, Load Capacity 2,800 lb, Overall Height 39 in, Overall Length 60 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.