
Platform Truck
Mfr # PTK3672S1-Q
Zoro # G3721537
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Length
72 in
Overall Width
36 in
Load Capacity
2,800 lb
Handle Type
Removable Raised
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTK3672S1-Q
Zoro #
G3721537
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
39 in
Overall Length
72 in
Overall Width
36 in
Deck LxWxH
72 in x 36 in x 12-1/2 in
Overall LxWxH
72 in x 36 in x 39 in
Deck Height
12 1/2 in
Caster Wheel Dia.
8 in
Deck Length
72 in
Deck Width
36 in
Details
Load Capacity
2,800 lb
Item
Aluminum-Deck Platform Truck
Handle Type
Removable Raised
Deck Surface
Smooth
Deck Construction
Solid
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Caster Wheel Type
Solid Rubber
Caster Mounting Type
Plate
Frame Material
Aluminum
Deck Material
Aluminum
Caster Wheel/Tread Material
Thermoplastic Rubber
Description
Platform Truck, Load Capacity 2,800 lb, Overall Height 39 in, Overall Length 72 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.