Shop MAGLINER

PlatformTruck, Silver, Aluminum, 1,200lb

  • Mfr # BDLK112
  • Zoro # G5705883

product price: 
$
671.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 in
Overall Length
60 in
Overall Width
16 in
Color
Silver
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDLK112
Zoro #
G5705883
UPC #
635682228901
Country of Origin
United States
Color
Silver
Load Capacity
1,200 lb
Item
Narrow Aluminum-Deck Platform Truck
Handle Type
(2) Removable Tall
Handle Pocket Location
Dual Ends
Finish
Aluminum
Assembled/Unassembled
Unassembled
Frame Material
Aluminum
Caster Configuration
(4) Swivel, (2) Rigid
Number of Caster Wheels
6
Deck Material
Aluminum
Caster Wheel Material
Thermoplastic Rubber
Includes
(2) Removable Handles
Deck Surface
Smooth
Caster Wheel/Tread Material
Thermoplastic Rubber
Deck Construction
Solid
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Number of Platforms
1
Caster Wheel Type
Solid Rubber
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
6-Wheel
Lip Style
Flush
Deck Gauge
11 ga
Frame Gauge
10 ga
Deck Finish/Coating
Polished
Wire Color
Silver

Dimensions

Overall Height
59 in
Overall Length
60 in
Overall Width
16 in
Deck LxWxH
60 in x 16 in x 10 in
Deck Height
10 in
Caster Wheel Width
1 1/4 in, 2 in
Extended Length
60 in
Deck Length
60 in
Caster Wheel Dia.
5 in
Deck Width
16 in
Overall LxWxH
60 in x 16 in x 59 in
Caster Width
1 1/4 in, 2 in
Handle Height
48 in
Caster Wheel Diameter
5 in
Wire Rope Length
60 in
Length
60 in

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 59 in, Overall Length 60 in, Overall Width 16 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Polished, Deck Gauge 11 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 16 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Tall Removable Folding (2), Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.