Shop MAGLINER

PlatformTruck, Silver, Aluminum, 1,800lb

  • Mfr # BDHK162
  • Zoro # G5622337

product price: 
$
890.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 in
Overall Length
60 in
Overall Width
18 in
Color
Silver
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDHK162
Zoro #
G5622337
UPC #
635682229212
Country of Origin
United States
Color
Silver
Load Capacity
1,800 lb
Item
Narrow Aluminum-Deck Platform Truck
Handle Type
(2) Removable Tall
Number of Caster Wheels
6
Finish
Aluminum
Includes
(2) Removable Handles
Deck Material
Aluminum
Handle Pocket Location
Dual Ends
Frame Material
Aluminum
Caster Configuration
(4) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Caster Wheel Material
Thermoplastic Rubber
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Number of Platforms
1
Caster Wheel Type
Solid Rubber
Deck Construction
Solid
Caster Wheel/Tread Material
Thermoplastic Rubber
Deck Surface
Smooth
Caster/Wheel Mounting Location
6-Wheel
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Deck Gauge
11 ga
Frame Gauge
10 ga
Deck Finish/Coating
Polished
Wire Color
Silver

Dimensions

Overall Height
59 in
Overall Length
60 in
Overall Width
18 in
Deck LxWxH
60 in x 18 in x 10 in
Extended Length
60 in
Caster Wheel Width
2 in
Deck Width
18 in
Deck Height
10 in
Deck Length
60 in
Caster Wheel Dia.
6 in
Overall LxWxH
60 in x 18 in x 59 in
Caster Width
2 in
Wire Rope Length
60 in
Handle Height
48 in
Caster Wheel Diameter
6 in
Length
60 in

Description

Platform Truck, Load Capacity 1,800 lb, Overall Height 59 in, Overall Length 60 in, Overall Width 18 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Polished, Deck Gauge 11 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Tall Removable Folding (2), Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.