Shop MAGLINER

PlatformTruck, Silver, Aluminum, 1,800lb

  • Mfr # BDHK182
  • Zoro # G5824621

product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Length
60 in
Overall Width
18 in
Color
Silver
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDHK182
Zoro #
G5824621
UPC #
-
Country of Origin
United States
Color
Silver
Load Capacity
1,800 lb
Item
Narrow Aluminum-Deck Platform Truck
Handle Type
(2) Removable Tall
Caster Configuration
(4) Swivel, (2) Rigid
Deck Material
Aluminum
Finish
Aluminum
Frame Material
Aluminum
Handle Pocket Location
Dual Ends
Includes
(2) Removable Handles
Assembled/Unassembled
Unassembled
Number of Caster Wheels
6
Caster Wheel Material
Rubber
Caster Wheel Type
Solid Rubber
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Surface
Smooth
Side Panel Type
No Side Panels
Deck Construction
Solid
Caster/Wheel Mounting Location
6-Wheel
Deck Finish/Coating
Polished
Frame Gauge
10 ga
Deck Gauge
11 ga
Wire Color
Silver

Dimensions

Overall Height
60 in
Overall Length
60 in
Overall Width
18 in
Deck LxWxH
60 in x 18 in x 13 in
Caster Wheel Width
2 in
Deck Height
13 in
Deck Length
60 in
Deck Width
18 in
Extended Length
60 in
Caster Wheel Dia.
8 in
Overall LxWxH
60 in x 18 in x 60 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Wire Rope Length
60 in
Handle Height
48 in
Length
60 in

Description

Platform Truck, Load Capacity 1,800 lb, Overall Height 60 in, Overall Length 60 in, Overall Width 18 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Polished, Deck Gauge 11 ga, Deck Height 13 in, Deck Length 60 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Tall Removable Folding (2), Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.