Zoro Homepage

Round Axle Shaft 5-3/4 In

  • Mfr # 33427

  • Zoro # G2927946


product price: $8.19
/ea

Key Features

Fits Brand
Magline
Compatible with Product Type
Pallet Dolly
Overall Length
5 3/4 in
Compatible Mfr. Model Number
PDN424208, PDN424806, PDN424808, PDN484810, PDT363606, PDT363608, PDT363610, PDT364206, PDT364208, PDT364210, PDT364806, PDT364808, PDT364810, PDT423606, PDT423608, PDT423610, PDT424206, PDT424208, PDT424210, PDT424808, PDT424810, PDT484806, PDT484808
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33427
Zoro #
G2927946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in

Details

Item
Round Axle Shaft
Fits Brand
Magline
Compatible with Product Type
Pallet Dolly
Compatible Mfr. Model Number
PDN424208, PDN424806, PDN424808, PDN484810, PDT363606, PDT363608, PDT363610, PDT364206, PDT364208, PDT364210, PDT364806, PDT364808, PDT364810, PDT423606, PDT423608, PDT423610, PDT424206, PDT424208, PDT424210, PDT424808, PDT424810, PDT484806, PDT484808

Description

Round Axle Shaft, Compatible with Product Type Pallet Dolly, Overall Length 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.