Zoro Homepage

Short Axle 16-13/16 In

  • Mfr # 224996

  • Zoro # G2283246


product price: $17.29
/ea

Key Features

Overall Length
16 7/8 in
Fits Brand
Magline
Weight
1.85 lb
Outside Diameter
5/8 in
Compatible Mfr. Model Number
815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224996
Zoro #
G2283246
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 7/8 in
Outside Diameter
5/8 in
Axle Dia.
5/8 in

Details

Item
Short Axle 16-13/16"
Fits Brand
Magline
Weight
1.85 lb
Compatible Mfr. Model Number
815
Compatible with Product Type
Wheels

Description

Short Axle 16-13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.