Zoro Homepage

Six Wheel Foldable Platform Truck

  • Mfr # MT-TA

  • Zoro # G7600595


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Length
31 in
Overall Width
28 1/4 in
Color
Silver
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-TA
Zoro #
G7600595
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
31 in
Overall Width
28 1/4 in
Deck LxWxH
31 in x 23-1/4 in x 10 in
Deck Length
31 in
Caster Wheel Dia.
4 in
Deck Width
23 1/4 in
Deck Height
10 in
Caster Wheel Width
1-1/4 in
Extended Length
31 in
Overall LxWxH
32 in x 31 in x 28-1/4 in
Adjustable Height Range
Not Adjustable
Axle-Mounted Wheel Dia.
8 in
Handle Height
39 in
Axle-Mounted Wheel Fits Axle Dia.
5/8 in
Caster Width
1-1/4 in

Details

Color
Silver
Load Capacity
750 lb
Item
Aluminum-Deck Platform Truck
Handle Type
Folding
Number of Caster Wheels
4
Gauge
10
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Caster Wheel Material
Thermoplastic Rubber
Frame Material
Aluminum
Finish
polished
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Aluminum
Deck Construction
Grated
Caster Brake Type
Face Contact Brake
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Type
Standard
Deck Surface
Ribbed
Number of Platforms
1
Axle-Mounted Wheel Tread Pattern
Smooth
Includes Corner Bumpers
Without Bumpers
Foldable
Yes
Side Panel Type
No Side Panels
Towable
Non-Towable
Caster Wheel Tread Type/Material
Standard Polyurethane
Frame Gauge
8 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Adjustability
Fixed
Lip Style
Flush
Axle-Mounted Wheel/Tread Material
Thermoplastic Rubber
Deck Gauge
10 ga

Description

Platform Truck, Load Capacity 750 lb, Overall Height 32 in, Overall Length 31 in, Overall Width 28 1/4 in, Deck Construction Grated, Deck Material Aluminum, Deck Gauge 10 ga, Deck Height 10 in, Deck Length 31 in, Deck Width 23 1/4 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.