Zoro Homepage

Six Wheel Foldable Platform Truck

  • Mfr # MT1TA

  • Zoro # G7617867


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
61 7/8 in
Overall Width
28 1/4 in
Color
Silver
Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1TA
Zoro #
G7617867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
61 7/8 in
Overall Width
28 1/4 in
Deck LxWxH
61-7/8 in x 23-1/4 in x 10 in
Caster Wheel Width
1-1/4 in
Caster Wheel Dia.
5 in
Extended Length
61 7/8 in
Deck Height
10 in
Deck Length
61 7/8 in
Deck Width
23 1/4 in
Adjustable Height Range
Not Adjustable
Axle-Mounted Wheel Fits Axle Dia.
5/8 in
Overall LxWxH
61-7/8 in x 28-1/4 in x 39 in
Handle Height
39 in
Axle-Mounted Wheel Dia.
8 in
Caster Width
1-1/4 in

Details

Color
Silver
Load Capacity
1,500 lb
Item
Aluminum-Deck Platform Truck
Handle Type
Folding
Gauge
10
Caster Wheel Material
Thermoplastic Rubber
Frame Material
Aluminum
Finish
polished
Assembled/Unassembled
Assembled
Deck Material
Aluminum
Handle Pocket Location
Single End
Number of Caster Wheels
6
Caster Configuration
(4) Swivel, (2) Rigid
Towable
Non-Towable
Platform Adjustability
Fixed
Deck Construction
Grated
Axle-Mounted Wheel Type
Standard
Side Panel Type
No Side Panels
Lip Style
Flush
Caster Wheel Type
Standard
Caster Brake Type
Face Contact Brake
Number of Platforms
1
Axle-Mounted Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster/Wheel Mounting Location
6-Wheel
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Corner Bumpers
Without Bumpers
Foldable
Yes
Frame Gauge
8 ga
Caster Mounting Type
Stem
Deck Surface
Ribbed
Axle-Mounted Wheel Tread Pattern
Smooth
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Deck Gauge
10 ga

Description

Platform Truck, Load Capacity 1,500 lb, Overall Height 39 in, Overall Length 61 7/8 in, Overall Width 28 1/4 in, Deck Construction Grated, Deck Material Aluminum, Deck Gauge 10 ga, Deck Height 10 in, Deck Length 61 7/8 in, Deck Width 23 1/4 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.