Zoro Homepage

Snap Ring

  • Mfr # 221008

  • Zoro # G2927815


product price: $0.61
/ea

Key Features

Fits Brand
Magline
Compatible with Product Type
Hand Truck
Weight
0.01 lb
Overall Height
5/8 in
Compatible Mfr. Model Number
PDN424208, PDN424806, PDN424808, PDN484810, PDT363606, PDT363608, PDT363610, PDT364206, PDT364208, PDT364210, PDT364806, PDT364808, PDT364810, PDT423606, PDT423608, PDT423610, PDT424206, PDT424208, PDT424210, PDT424808, PDT424810, PDT484806, PDT484808
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221008
Zoro #
G2927815
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/8 in

Details

Item
Snap Ring
Fits Brand
Magline
Compatible with Product Type
Hand Truck
Weight
0.01 lb
Compatible Mfr. Model Number
PDN424208, PDN424806, PDN424808, PDN484810, PDT363606, PDT363608, PDT363610, PDT364206, PDT364208, PDT364210, PDT364806, PDT364808, PDT364810, PDT423606, PDT423608, PDT423610, PDT424206, PDT424208, PDT424210, PDT424808, PDT424810, PDT484806, PDT484808

Description

Snap Ring, Weight 0.01 lb, Compatible with Product Type Hand Truck, Overall Height 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.