Zoro Homepage

Spreader Rod and Brackets

  • Mfr # 301058

  • Zoro # G7378472


product price: $29.79
/ea

Key Features

Overall Height
1 5/8 in
Overall Length
16 7/8 in
Fits Brand
Magline
Weight
2 lb
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301058
Zoro #
G7378472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Length
16 7/8 in
Overall Depth
2 in

Details

Item
Spreader Rod and Brackets
Fits Brand
Magline
Weight
2 lb
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
GMK16UA4, GMK81UA4

Description

Spreader Rod and Brackets, Overall Depth 2 in, Overall Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.