Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, Thermoplastic Rubber 5 In

  • Mfr # 131030

  • Zoro # G7322253


product price: $31.89
/ea

Key Features

Overall Width
1 1/4 in
Material
Thermoplastic Rubber
Color
Gray
Fits Brand
Magline
For Use With Grainger Item Number
5YN93, 5YN94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131030
Zoro #
G7322253
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Outside Diameter
5 in
Caster Stem Diameter
1 in

Details

Material
Thermoplastic Rubber
Color
Gray
Item
Swivel Caster, Thermoplastic Rubber 5"
Fits Brand
Magline
For Use With Grainger Item Number
5YN93, 5YN94
Load Capacity
250 lb
Compatible with Product Type
Convertible Trucks and Folding Platform Truck Extension
Compatible Mfr. Model Number
GMK16UA4, GMK81UA4

Description

Swivel Caster, Thermoplastic Rubber 5 In., Load Capacity 250 lb, Overall Width 1 1/4 in, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.