Zoro Homepage

Swivl Stem Castr, Polyurthan, 5 in., 500 lb

  • Mfr # 131020

  • Zoro # G3355152


product price: $27.39
/ea

Key Features

Caster Stem Type
Round
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 7/8 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131020
Zoro #
G3355152
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 7/8 in
Stem Length
2 1/2 in
Overall Height
8 1/2 in
Wheel Dia.
5 in
Stem Dia.
1 in
Caster Stem Size
1 in x 2-1/2 in
For Axle Size
5/8 in

Details

Item
Wheel
Caster Stem Type
Round
Tread Shape
Standard
Load Rating
250 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Number of Wheels
1
Caster Brake Included
No
Caster Wheel/Tread Material
Polyurethane
Caster Product Group
Swivel Caster
Caster Raceway
Double/Single Ball
Replacement Wheel
Mfr. No. 131020
Caster Wheel Bearings
Ball
Wheel Color
Gray
Caster Core Material
Polyurethane
Includes
Thread Guards
Caster Temp. Range Available
Yes
Caster Temp. Range
-30 Degrees to 180 Degrees F
Caster Load Rating Range
Light-Medium Duty
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Core Color
Tan
Wheel Core Material
Polyurethane
Operating Temperature Range
-30 Degrees to 180 Degrees F
Swivel Raceway Type
Double/Single Ball
Wheel/Tread Color
Gray
Color
Silver
Compatible with Product Type
Magliner Hand Trucks
Wheel Material
Polyurethane
Load Capacity
250 lb

Description

Wheel, Load Capacity 250 lb, Wheel Dia. 5 in, Wheel Material Polyurethane, Wheel Width 1 1/4 in, For Axle Size 5/8 in, Color Silver, Includes Thread Guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.