This item is Discontinued.

Magliner Hand Truck, 300lb, 48-1/2"x18-1/2"x20-1/2" BWTK--A

This item is Discontinued.

Magliner

Hand Truck, 300lb, 48-1/2"x18-1/2"x20-1/2" (Discontinued)

Mfr # BWTK--A
Zoro # G7599761
Country of Origin United States
Category Hand Trucks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWTK--A
Zoro #
G7599761
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 1/2 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Noseplate Depth
9 in
Overall Depth
20 1/2 in
Noseplate Width
13 1/2 in
Wheel Width
2 in
Nose Plate Depth
9 in
Nose Plate Width
14 in
For Bottle Diameter
10 3/4 in
Handle Height
49 in
Wheel Dia.
8 in
Overall HxWxD
48 1/2 in x 18 1/2 in x 20 1/2 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in
Nose Plate WxD
13 1/2 in x 9 in
Fits Chest Size
Coated Back Brace Stabilizes The Truck When Loading In The Horizontal Position

Details

Material
Aluminum
Color
Silver
Load Capacity
300 lb
Item
Water-Bottle Hand Truck
Wheel Type
Pneumatic
Handle Type
Flow-Back
Assembled
No
Assembled/Unassembled
Unassembled
Includes
(2) Wheels, Coated Back Brace, Completion Kit, Noseplate
For Use With
Material Handling
Wheel Material
Rubber
Wheel Bearings
Ball Bearing
Finish
Polished
Hand Truck Handle Type
Continuous Frame Single Pin
Frame Material
Aluminum
For Surface Type
All Surfaces
Caster/Wheel Configuration
(2) Axle-Mounted Wheels
Wheel/Tread Material
Rubber
Nose Plate Material
Aluminum
Hub Position
Offset
Non-Marking Casters/Wheels
Yes
For Number of Bottles
4
Nose Plate Profile
Beveled
Weight
20 lb
For Bottle Capacity
5 gal
Nose Plate Type
Straight
Frame Type
Flat Back
Frame Finish
Polished
Features
Coated Back Brace Stabilizes The Truck When Loading In The Horizontal Position

Description

Water-Bottle Hand Truck, For Bottle Capacity 5 gal, For Number of Bottles 4, Load Capacity 300 lb, Overall Height 48 1/2 in, Overall Width 18 1/2 in, Overall Depth 20 1/2 in, Handle Type Continuous Frame Flow Back, Securing Mechanism No Securing Mechanism, Nose Plate Material Aluminum, Nose Plate Depth 9 in, Nose Plate Width 13 1/2 in, Overall HxWxD 48 1/2 in x 18 1/2 in x 20 1/2 in, Nose Plate WxD 13 1/2 in x 9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.