Zoro Homepage

Type D Nose Plate

  • Mfr # 300248

  • Zoro # G7413691


product price: $63.69
/ea

Key Features

Overall Length
9 in
Overall Width
18 in
Material
Aluminum
Fits Brand
Magline
For Use With Grainger Item Number
12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300248
Zoro #
G7413691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
18 in

Details

Material
Aluminum
Item
Type D Nose Plate 18" x 9"
Fits Brand
Magline
For Use With Grainger Item Number
12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
Weight
6 lb
Compatible with Product Type
Hand Truck
Compatible Mfr. Model Number
111AM1060, 112AA825, 112K11060, 112K1815, 115AK11060, HMK116UA4, HMK15AUA1, HMK212AA1, HMK212AA4, HMK311AA1, HMK311AA4, HMKF11AA2, HTK111AA1, HTMK15DC, HTMK15U4, HTMK16JB, HTMK17U4, HTMK1CUA, HTMK25AB, HTMK36A4, HTMK49C1R, NPA122G245C, NPA122G2C5C, NPA13CG245, NPA13CG2C5

Description

Type D Nose Plate 18 In. x 9 In., Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.