Zoro Homepage

Walk Ramp, 1600 lb., Up to 52 in.

  • Mfr # VR29142

  • Zoro # G9826381


product price: $847.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
1,600 lb
Service Height Range
Up to 52 in
Overall Length
13 1/2 ft
Overall Width
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR29142
Zoro #
G9826381
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
Up to 52 in
Overall Length
13 1/2 ft
Overall Width
28 3/4 in
Side Rail Height
4 1/4 in
Apron Length
8 in
Usable Width
26 1/4 in
Service Height - Maximum
52 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
1,600 lb
Deck
Non-Skid
Includes
Safety Chains
Foldable
No
Net Weight
123 lb
Material
Aluminum
Load Capacity - Maximum
1,600 lb
Product Type
Walk Ramp
Surface Tread Type
Twin-Tooth

Description

Walk Ramp,1600 lb.,Up to 52 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.