Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, 2500 lb., Up to 34 in.

  • Mfr # VR39092

  • Zoro # G9826354


product price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
2,500 lb
Service Height Range
Up to 34 in
Overall Length
9 ft
Overall Width
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR39092
Zoro #
G9826354
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
Up to 34 in
Overall Length
9 ft
Overall Width
39 1/2 in
Side Rail Height
4 1/4 in
Service Height - Maximum
34 in
Apron Length
8 in
Usable Width
37 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
2,500 lb
Includes
Safety Chains
Foldable
No
Net Weight
108 lb
Deck
Non-Skid
Material
Aluminum
Surface Tread Type
Twin-Tooth
Product Type
Walk Ramp
Load Capacity - Maximum
2,500 lb

Description

Walk Ramp,2500 lb.,Up to 34 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.