Zoro Homepage

Walk Ramp, 3000 lb., Up to 12 in.

  • Mfr # VR39042

  • Zoro # G5539746


product price: $455.99
/ea
Free Shipping & Returns

Key Features

End Style
Apron
Load Capacity
3,000 lb
Service Height Range
Up to 12 in
Overall Length
3 3/4 ft
Overall Width
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR39042
Zoro #
G5539746
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
Up to 12 in
Overall Length
3 3/4 ft
Overall Width
39 1/2 in
Side Rail Height
4 1/4 in
Usable Width
37 in
Apron Length
8 in
Service Height - Maximum
12 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
3,000 lb
Foldable
No
Net Weight
53 lb
Material
Aluminum
Includes
Safety Chains
Deck
Non-Skid
Product Type
Walk Ramp
Surface Tread Type
Twin-Tooth
Load Capacity - Maximum
3,000 lb

Description

Walk Ramp,3000 lb.,Up to 12 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.