
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML300L-S3015
Zoro #
G702694399
UPC #
38739500492
Country of Origin
United States
Dimensions
Length
12
Body Dia.
1.1
Height
2.5
Width
2.5
Description
This Mag-Lite 3rd Generation LED Flashlight offers three brightness levels and four function settings to give you the perfect light for your application. This Mag-Lite features a quick-click electronic switch, adjustable focused beam (spot to flood with less than 1/4 turn of the head), multi-mode electronic switch (including Eco Mode for extended runtime) and an anodized alloy aluminum body. 11-3/4"L overall. Light output (in lumens) is 625 high, 130 low and 58 Eco. Batteries run 16 hr. on high, 77 hr. on low and 117 hr. on ECO. Requires (3) D-cell batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.