Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maglite 4 D-cell Incandescent Mag-Lite Flashlight S4D116

4 D-cell Incandescent Mag-Lite Flashlight (Discontinued)

  • Mfr # S4D116
  • Zoro # G702702070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4D116
Zoro #
G702702070
UPC #
38739019192
Country of Origin
United States

Dimensions

Length
16.7
Body Dia.
1.2
Height
2.1
Width
5

Description

This (4) D incandescent Mag-Lite holds up under demanding use. Patented, three-position switch (on, off and signal) is self-cleaning to help expel corrosive buildup. The Mag-Lite features a spare lamp conveniently stored in the tailcap. 14-23/32"L overall. 24,000 candlepower. 15 hr. battery life with (4) D batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.