Zoro Homepage

Black Aaa Solitaire Flashlight Single Cell

  • Mfr # 459-K3A016

  • Zoro # G916325393


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459-K3A016
Zoro #
G916325393
UPC #
-
Country of Origin
China

Description

High-intensity light beam. 1/2 Turn twist focus spot-to-flood. Patented candle mode. Spare lamp. O-ring sealed for water resistance. Vented tailcap. No. of Batteries: 1. Batt. Size: AAA. Batt. Type: Alkaline. Color: Black. Barrel Diam: 1/2 in Min. Head Diam: 1/2 in. Run Time: 3 h Max. Light Intensity: 200 lm/ft2. Voltage: 1.50 VDC. Bulb Type: Incandescent. Body Material: Anodized Aluminum. Resistance: Water Resistant. Includes: Key Lead Flashlight Battery.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.