This item is Discontinued.

Maglite Black No incandescent Industrial Handheld Flashlight, 14 lm M2A01LK

Black No incandescent Industrial Handheld Flashlight, 14 lm (Discontinued)

  • Mfr # M2A01LK
  • Zoro # G4098202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2A01LK
Zoro #
G4098202
UPC #
038739033068
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
5.75 in
Body Dia.
1 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Overall Length
5 3/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
14 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
5.3 hr
Flashlight Body Material
Aluminum
Lamp Type
incandescent
Safety Rated
Not Safety Rated
Beam Distance
96 m
Flashlight Beam Type
Adjustable
Lumens
14
Lighting Technology
Incandescent
Light Output Modes
High
Water Penetration Rating
IPx4
Battery Burn Time
5.3 hr
Flashlight Grouping Type
Handheld Flashlight
Drop Rating
1 m
Item
Mini Flashlight
Peak Beam Intensity
2,305 cd
Lens Material
Polycarbonate
Weight with Batteries
3.8 oz
Switch Type
Twist
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Lamp Life
20 hr
Body Material
Aluminum
Application
Industrial
Beam Distance Levels
96 m
Maximum Brightness
14 lm
Battery Chemistry
Alkaline
Special Operating Modes
No Special Light Output
Run Time Levels
5.3 hr
Beam Focus
Adjustable
Maximum Beam Distance
96 m
Power Source
Battery
Maximum Run Time
5.3 hr
IP Rating
IPX4
Includes Batteries
Yes
Brightness Levels
14 lm
Resistance Properties
Water Resistant
Includes Charger
No

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 96 m, Maximum Brightness 14 lm, Weight with Batteries 3.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.