This item is Discontinued.

Maglite Black No Industrial Handheld Flashlight, 27 lm S2D015K

Black No Industrial Handheld Flashlight, 27 lm (Discontinued)

  • Mfr # S2D015K
  • Zoro # G5196572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2D015K
Zoro #
G5196572
UPC #
038739012599
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
10.0 in
Battery Size
D
Overall Length
10 in

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
27 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
8.3 hr
Flashlight Body Material
Aluminum
Safety Rated
Not Safety Rated
Switch Type
Push Button
Lamp Life
10 hr
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Item
Handheld Flashlight
Lumens
27
Flashlight Beam Type
Fixed
Battery Burn Time
8.3 hr
Light Output Modes
High
Standards
ANSI/NEMA FL 1
Lens Material
Polycarbonate
Weight with Batteries
57.6 oz
Beam Distance
206 m
Peak Beam Intensity
37,657 cd
Batteries Included
Yes
Body Material
Aluminum
Lighting Technology
LED
Maximum Brightness
27 lm
Battery Chemistry
Alkaline
Special Operating Modes
No Special Light Output
Run Time Levels
8.3 hr
Includes Batteries
Yes
Application
Industrial
Power Source
Battery
Maximum Run Time
8.3 hr
Beam Focus
Fixed
Includes Charger
No
Maximum Beam Distance
206 m
Brightness Levels
27 lm
Beam Distance Levels
206 m

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 206 m, Maximum Brightness 27 lm, Weight with Batteries 57.6 oz, Includes Charger No, Beam Focus Fixed, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.