This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, C, 611 lm ML50L-S3016K

Black No Led Industrial Handheld Flashlight, C, 611 lm (Discontinued)

  • Mfr # ML50L-S3016K
  • Zoro # G9996341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML50L-S3016K
Zoro #
G9996341
UPC #
038739810263
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
10.15 in
Body Dia.
1.98 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C
Manufacturer Warranty Length
Limited Lifetime
Overall Length
10 1/8 in
Body Diameter
2 in

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
600 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
8 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Battery Burn Time
8 hr
Lumens
611
Flashlight Grouping Type
Handheld Flashlight
Lighting Technology
LED
Drop Rating
1 m
Weight with Batteries
16 oz
Water Penetration Rating
IPx4
Batteries Included
No
Item
Handheld Flashlight
Flashlight Beam Type
Adjustable
Light Output Modes
High, Low
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Body Material
Aluminum
Run Time Levels
8 hr
Maximum Run Time
8 hr
Brightness Levels
600 lm
Battery Chemistry
Alkaline
Application
Industrial
Special Operating Modes
No Special Light Output
Includes Charger
No
Resistance Properties
Water Resistant
Beam Focus
Adjustable
Maximum Brightness
600 lm
Power Source
Battery
Includes Batteries
No
IP Rating
IPX4

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size C, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Brightness 600 lm, Weight with Batteries 16 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.