This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, 625 lm ML300L-S3016K

Black No Led Industrial Handheld Flashlight, 625 lm (Discontinued)

  • Mfr # ML300L-S3016K
  • Zoro # G8595361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML300L-S3016K
Zoro #
G8595361
UPC #
038739500676
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
9 1/8 in

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
625 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
16 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Polycarbonate
Weight with Batteries
26.4 oz
Switch Type
Push Button
Lighting Technology
LED
Batteries Included
No
Peak Beam Intensity
41,200 cd
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Beam Distance
406 m
Drop Rating
1 m
Flashlight Beam Type
Adjustable
Lumens
625
Light Output Modes
High, Low
Battery Burn Time
16 hr
Item
Handheld Flashlight
Lamp Life
100,000 hr
Body Material
Aluminum
Power Source
Battery
Includes Charger
No
Application
Industrial
Special Operating Modes
No Special Light Output
IP Rating
IPX4
Beam Distance Levels
406 m
Maximum Run Time
16 hr
Includes Batteries
No
Brightness Levels
625 lm
Run Time Levels
16 hr
Maximum Beam Distance
406 m
Resistance Properties
Water Resistant
Battery Chemistry
Alkaline
Maximum Brightness
625 lm
Beam Focus
Adjustable

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 406 m, Maximum Brightness 625 lm, Weight with Batteries 26.4 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.