This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, Alkaline C, 490 lm ML50L-S2016K

Black No Led Industrial Handheld Flashlight, Alkaline C, 490 lm (Discontinued)

  • Mfr # ML50L-S2016K
  • Zoro # G9996357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML50L-S2016K
Zoro #
G9996357
UPC #
038739810218
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
8.18 in
Body Dia.
1.98 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C
Diameter
2"
Overall Length
8 1/8 in
Body Diameter
2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
500 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
8 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Beam Type
Adjustable
Lumens
490
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Lighting Technology
LED
Switch Type
Push Button
Battery Burn Time
8 hr
Weight with Batteries
12.8 oz
Item
Handheld Flashlight
Batteries Included
No
Drop Rating
1 m
Water Penetration Rating
IPx4
Flashlight Grouping Type
Handheld Flashlight
Light Output Modes
High, Low
Body Material
Aluminum
Battery Type
Alkaline
Features
Power Management, Strobe Light Mode, Adjustable Brightness, Knurled Grip, Energy Save Mode
Color
Black
Application
Industrial
Brightness Levels
500 lm
Special Operating Modes
No Special Light Output
Resistance Properties
Water Resistant
Maximum Brightness
500 lm
Beam Focus
Adjustable
Includes Batteries
No
Battery Chemistry
Alkaline
Includes Charger
No
Run Time Levels
8 hr
Maximum Run Time
8 hr
Power Source
Battery
IP Rating
IPX4

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size C, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Brightness 500 lm, Weight with Batteries 12.8 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.