This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, Alkaline D, 524 lm ML300L-S2016K

Black No Led Industrial Handheld Flashlight, Alkaline D, 524 lm (Discontinued)

  • Mfr # ML300L-S2016K
  • Zoro # G8595316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML300L-S2016K
Zoro #
G8595316
UPC #
038739500348
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Diameter
2.3"
Overall Length
9 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 1/4 in

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
524 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
6.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Battery Burn Time
6.5 hr
Light Output Modes
High, Low
Lighting Technology
LED
Lens Material
Polycarbonate
Drop Rating
1 m
Weight with Batteries
20 oz
Peak Beam Intensity
33,573 cd
Lumens
524
Water Penetration Rating
IPx4
Item
Handheld Flashlight
Batteries Included
No
Flashlight Grouping Type
Handheld Flashlight
Switch Type
Push Button
Beam Distance
366 m
Flashlight Beam Type
Adjustable
Lamp Life
100,000 hr
Special Light Output Mode
No Special Light Output
Battery Type
Alkaline
Body Material
Aluminum
Color
Black, White
Material
Aluminum
Features
Knurled Grip, Textured, Adjustable Brightness, Adjustable Beam, Power Management, Energy Save Mode, Non-slip Grip, Strobe Light Mode
Application
Industrial
Brightness Levels
524 lm
Maximum Beam Distance
366 m
Includes Batteries
No
Beam Distance Levels
366 m
Power Source
Battery
Battery Chemistry
Alkaline
Maximum Brightness
524 lm
Special Operating Modes
No Special Light Output
Run Time Levels
6.5 hr
Resistance Properties
Water Resistant
Beam Focus
Adjustable
IP Rating
IPX4
Maximum Run Time
6.5 hr
Includes Charger
No

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 366 m, Maximum Brightness 524 lm, Weight with Batteries 20 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.